12000 BTU Ground , Roof and Wall Mount Single Zone Mini-Split 115V
Performance™ 12000 BTU Ground , Roof and Wall Mount Single Zone Mini-Split 115V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Energy savings- ENERGY STAR® certified. Up to 28.1 SEER2 and 12.4 HSPF2 for premium energy savings
- Comfort features- premium comfort features for more precise temperature control and fewer temperature swings
- Minimal installation- because there are no ducts, installation is a breeze - no tearing open walls, patching, or repainting required!
- Zones- single-zone system
- Sound performance- extremely quiet operation for peace and comfort
- Warranty- 10-year parts limited warranty upon timely registration
-
Green
Specifications
- AMP:
- 11.5, 19
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12200 Btu/h
- CFM:
- 794 ft3/min
- Collection:
- Performance™
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 54 dB
- Depth:
- 11-9/10 in
- EER:
- 13.0
- EER2:
- 13.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 21-4/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount, Roof, Wall Mount
- Length:
- 13-27/100 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- SEER:
- 23.0
- SEER2:
- 23.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 115V
- Weight:
- 64 lb
- Width:
- 30-1/10 in
- Zones:
- 1