This product requires certification to purchase.

2 Ton - Up to 17.0 SEER2/9.5 HSPF2 - Two Stage Heat Pump - 115/230V - R-410A

You last purchased this on
 
Carrier Corporation

Performance™ 2 Ton - Up to 17.0 SEER2/9.5 HSPF2 - Two Stage Heat Pump - 115/230V - R-410A

  • Fast #
  • Part #C25TPA724A003
  • Item #10259192
  • Manufacturer Part #25TPA724A003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carrier Corporation

Performance™ 2 Ton - Up to 17.0 SEER2/9.5 HSPF2 - Two Stage Heat Pump - 115/230V - R-410A

  • Fast #
  • Part #C25TPA724A003
  • Item #10259192
  • Manufacturer Part #25TPA724A003
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green

Documents


Specifications

Application:
Residential
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3158 ft3/min
Coil Type:
Aluminum Fin
Collection:
Performance™
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
35-1/2 in
Horsepower:
1/12 hp
Liquid Line (OD):
3/8 in
MBH:
24
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2:
17.0
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
227 lb
Width:
35 in