3 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Single Stage - Heat Pump - 208/230V-1 - R-410A
Performance Series 3 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Single Stage - Heat Pump - 208/230V-1 - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Up to 15.2 SEER2 and up to 8.1 HSPF2 for moderate energy-savings
- Standard comfort features to help keep you comfortable all year-round
- Offers standard humidity control
- For more advanced humidity control, consider an air conditioner with a two-stage compressor
- Offers quiet operation
-
Green
Specifications
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 35800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3550 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Performance Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 34 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3550 cfm
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- Piston
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 225 lb
- Width:
- 33-1/2 in