30000 BTU Single Zone Mini-Split 208/230V
Performance™ 30000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Premium energy savings. Can help maximize heating and cooling energy savings when paired with compatible unit
- Offers premium comfort features when paired with a compatible outdoor unit. Can operate at lower speeds for longer times extracting more humidity from your indoor air
- Variable-speed fan coil providing premium control of the airflow passing through your air filter
- Available in various sizes that can accommodate most homes. Your carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration
- Low voltage controls
- 24V interface pre-installed
- Standard heat and high heat options
- Auto-restart function
Specifications
- AMP:
- 4.5
- Application:
- Residential
- BTU:
- 30000
- CFM:
- 1088 ft3/min
- Collection:
- Performance™
- Decibel Rating (dB):
- 45.6 dB
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 49 in
- Indoor Outdoor:
- Indoor
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1088 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 129.1 lb
- Width:
- 21 in
- Zones:
- 1