36000 BTU Wall Mount Single Zone Mini-Split 208/230V
Performance™ 36000 BTU Wall Mount Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy savings are dependent on outdoor unit pairing, install with select outdoor units for premium or enhanced energy savings
- Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
- Because there are no ducts, installation is a breeze no tearing open walls, patching or repainting required
- Compatible with select single and multi-zone ductless systems
- Quiet operation for peace and comfort
- 10 year parts limited warranty upon timely registration
-
Green
Specifications
- AMP:
- 2.45
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- CFM:
- 1233 ft3/min
- Collection:
- Performance™
- Decibel Rating (dB):
- 45.5 dB
- Depth:
- 30-47/100 in
- EER:
- 12.4
- EER2:
- 8.8
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 9-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 32 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1233 cfm
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- SEER2:
- 15.8
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 106.48 lb
- Width:
- 53-27/50 in
- Zones:
- 1