36000 BTU Wall Mount Single Zone Mini-Split 208/230V
Performance™ Series 36000 BTU Wall Mount Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Available in 208/230V (6-36K) or 115V (12K)
- Modes: Cool, heat, dry, fan, auto
- Turbo mode
- Fully modulating fan speeds
- Sleep mode
- Up-down / left-right louver control (fixed or swing)
- Relative humidity sensor with percentage and temperature control
- Intelligent eye (occupancy sensor)
- Eco mode
Specifications
- AMP:
- 0.5, 0.625
- Application:
- Residential
- BTU:
- 36000
- CFM:
- 843 ft3/min
- Collection:
- Performance™ Series
- Decibel Rating (dB):
- 52 dB
- Depth:
- 10-83/100 in
- Energy Star Compliant:
- No
- HSPF:
- 13.0
- Height:
- 14-57/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 17-91/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- SEER:
- 28.1
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 43.65 lb
- Width:
- 44-22/25 in
- Zones:
- 1