Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 1-9/10 in
- Product Type:
- Transformer
- VA Rating:
- 40 VA
- Volts:
- 120/208/240V
- Width:
- 4 in