Single Supplementary Heating Kit
Single Supplementary Heating Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 40MBAB, DLFUAA, MUA
- Height:
- 10-1/2 in
- Length:
- 14-1/5 in
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Stages:
- Single
- Volts:
- 208/230V
- Watts:
- 10 kW
- Width:
- 23-4/5 in