Two Supplementary Heating Kit 208/230V
Two Supplementary Heating Kit 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 40MBAB, DLFUAA, MUA
- Height:
- 10-7/10 in
- Length:
- 23-7/10 in
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Stages:
- Two
- Volts:
- 208/230V
- Watts:
- 15 kW
- Width:
- 14-1/5 in