This product requires certification to purchase.

Two Supplementary Heating Kit 208/230V

You last purchased this on
 
Carrier Corporation

Two Supplementary Heating Kit 208/230V

  • Fast #
  • Part #REHKMB20KN
  • Item #10265467
  • Manufacturer Part #EHKMB20KN
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carrier Corporation

Two Supplementary Heating Kit 208/230V

  • Fast #
  • Part #REHKMB20KN
  • Item #10265467
  • Manufacturer Part #EHKMB20KN
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
40MBAB, DLFUAA, MUA
Height:
10-1/2 in
Length:
14-3/10 in
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Stages:
Two
Volts:
208/230V
Watts:
20 kW
Width:
23-4/5 in