WM KIT
WM KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 24AHA430-060, 25HHA430-060, 38HDF036, 38HDR030-060, 38QRF036, 38QRR030-060, 124A_S030-060, 224A_S030-060, 538A_R030-060, 538B_R030-060, 538E_F036, 538Q_F036
- Height:
- 3 in
- Length:
- 65 in
- Product Type:
- Wall Mount Kit
- Width:
- 4 in