10 BUNA 150# 1/8 Ring Gasket
10 BUNA 150# 1/8 Ring Gasket
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 10 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No