10 in. Kit
10 in. Kit
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Pressure Class:
- 150#