This product requires certification to purchase.

10 x 1/8 in. 150 psi Cloth Insert Flat Face Gasket in Black

You last purchased this on
 
Carson's Nut-Bolt & Tool

10 x 1/8 in. 150 psi Cloth Insert Flat Face Gasket in Black

  • Fast #
  • Part #BCI150FFGA10
  • Item #2228069
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

10 x 1/8 in. 150 psi Cloth Insert Flat Face Gasket in Black

  • Fast #
  • Part #BCI150FFGA10
  • Item #2228069
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1/8" Front Face Gasket
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter - Inside 1:
10 in
Fitting Type:
Gasket
Material:
Cloth
Pressure - Maximum:
150 psi