2 in. Non Asbestos Bolt & Ring Set Kit
2 in. Non Asbestos Bolt & Ring Set Kit
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Kit
- Material:
- Non-Asbestos
- Pressure Class:
- 150#
- Thickness:
- 1/16 in