This product requires certification to purchase.

2 x 1/8 in. 150 psi Neoprene Flat Face Gasket

You last purchased this on
 
Carson's Nut-Bolt & Tool

2 x 1/8 in. 150 psi Neoprene Flat Face Gasket

  • Fast #
  • Part #NE150FFGAK
  • Item #1435622
  • Manufacturer Part #E150FFGAK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

2 x 1/8 in. 150 psi Neoprene Flat Face Gasket

  • Fast #
  • Part #NE150FFGAK
  • Item #1435622
  • Manufacturer Part #E150FFGAK
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
2 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Neoprene
Pressure - Maximum:
150 psi