24 in. 150# Full Face Bolt and Gasket Set
24 in. 150# Full Face Bolt and Gasket Set
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 24 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No