3 in. 300# Remote Reader with 1/8 in. Flat Face Gasket
3 in. 300# Remote Reader with 1/8 in. Flat Face Gasket
Product Details
Product Details
Specifications
- Application:
- Waterworks
- Diameter - Inside 1:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Schedule Class:
- 300