This product requires certification to purchase.

4 in. Flanged 150# Insulation Kit and Washer

You last purchased this on
 
Carson's Nut-Bolt & Tool

4 in. Flanged 150# Insulation Kit and Washer

  • Fast #
  • Part #RFDW150FIKP
  • Item #861737
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

4 in. Flanged 150# Insulation Kit and Washer

  • Fast #
  • Part #RFDW150FIKP
  • Item #861737
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
4 in
Pressure Class:
150#
Product Type:
Insulation Kit, Washer