This product requires certification to purchase.

4 in. Gasket Neoprene Insulation Kit

You last purchased this on
 
Carson's Nut-Bolt & Tool

4 in. Gasket Neoprene Insulation Kit

  • Fast #
  • Part #FFENDWNGIKP
  • Item #1253960
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

4 in. Gasket Neoprene Insulation Kit

  • Fast #
  • Part #FFENDWNGIKP
  • Item #1253960
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Gasket
End Connections:
Gasket
Fits Pipe Size:
4 in
Material:
Rubber
Material Type:
Neoprene
Product Type:
Insulation Kit