This product requires certification to purchase.

6 x 1/8 in. 150 psi 304 Stainless Steel Remote Reader Ring Gasket Set

You last purchased this on
 
Carson's Nut-Bolt & Tool

6 x 1/8 in. 150 psi 304 Stainless Steel Remote Reader Ring Gasket Set

  • Fast #
  • Part #RS4BNRG150AU
  • Item #1826109
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

6 x 1/8 in. 150 psi 304 Stainless Steel Remote Reader Ring Gasket Set

  • Fast #
  • Part #RS4BNRG150AU
  • Item #1826109
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
6 in
Fitting Type:
Gasket
Material:
Stainless Steel
Pressure - Maximum:
150 psi