This product requires certification to purchase.

8 x 1/8 in. 150 psi Neoprene Cloth Insert Flat Face Gasket

You last purchased this on
 
Carson's Nut-Bolt & Tool

8 x 1/8 in. 150 psi Neoprene Cloth Insert Flat Face Gasket

  • Fast #
  • Part #NECI150FFGAX
  • Item #1264773
  • Manufacturer Part #12R800FOF/1150FPF
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

8 x 1/8 in. 150 psi Neoprene Cloth Insert Flat Face Gasket

  • Fast #
  • Part #NECI150FFGAX
  • Item #1264773
  • Manufacturer Part #12R800FOF/1150FPF
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
8 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Neoprene
Pressure - Maximum:
150 psi