This product requires certification to purchase.

5 in. Bolt Pack

You last purchased this on
 
Carson's Nut-Bolt & Tool

5 in. Bolt Pack

  • Fast #
  • Part #LBP150S
  • Item #12641
  • Manufacturer Part #500NFLW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

5 in. Bolt Pack

  • Fast #
  • Part #LBP150S
  • Item #12641
  • Manufacturer Part #500NFLW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Pressure Class:
150#
Product Type:
Bolt Pack
Screw Head:
Lug
Size:
5 in