4 in. PTFE Flat Face Gasket
4 in. PTFE Flat Face Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Thickness:
- 1/16 in
- UL Listed:
- No