17 x 30 x 12 in. Green Plastic Sewer Box With Bolt
17 x 30 x 12 in. Green Plastic Sewer Box With Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Green
- Height:
- 12 in
- Length:
- 17 in
- Material:
- Plastic
- Product Type:
- Bolt, Meter Box
- Width:
- 30 in