This product requires certification to purchase.

24 x 13 in. Polymer Water Meter Box

You last purchased this on
 
Carson®

24 x 13 in. Polymer Water Meter Box

  • Fast #
  • Part #C13244208
  • Item #4833683
  • Manufacturer Part #13244208
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson®

24 x 13 in. Polymer Water Meter Box

  • Fast #
  • Part #C13244208
  • Item #4833683
  • Manufacturer Part #13244208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
13 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Lid
Width:
24 in