This product requires certification to purchase.

12 in. Plastic Irrigation Control Valve Meter Box in Green with Solid Lid

You last purchased this on
 
Carson Industries

12 in. Plastic Irrigation Control Valve Meter Box in Green with Solid Lid

Brand image
You last purchased this on
 
Carson Industries

12 in. Plastic Irrigation Control Valve Meter Box in Green with Solid Lid

  • Fast #
  • Part #C14191020
  • Item #1664402
  • Manufacturer Part #14191020
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight design vertical and lateral strength in a lightweight material for ease of handling
  • Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
  • Easily modifiable easily modified in the field with 18V power tools
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Depth:
12 in
Length:
19 in
Material:
Plastic
Material Type:
HDPE
Width:
14 in



Call for Pricing
Call for Pricing