13 x 24 in. Water Meter Box Body
13 x 24 in. Water Meter Box Body
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 12 in
- Length:
- 13 in
- Width:
- 24 in