This product requires certification to purchase.

15-1/4 x 10-1/8 x 2 in. 3 lb. HDPE Lid

You last purchased this on
 
Carson Industries

15-1/4 x 10-1/8 x 2 in. 3 lb. HDPE Lid

Brand image
You last purchased this on
 
Carson Industries

15-1/4 x 10-1/8 x 2 in. 3 lb. HDPE Lid

  • Fast #
  • Part #C14194057
  • Item #8287824
  • Manufacturer Part #14194057
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
2 in
Length:
15-1/4 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Lid
Waterworks Application:
Water
Weight:
3 lb
Width:
10-1/8 in



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing