18 in. Plastic Irrigation Control Valve with Meter Box Solid L-Bolt in Green
18 in. Plastic Irrigation Control Valve with Meter Box Solid L-Bolt in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Green
- Material:
- Plastic
- Width:
- 18 in