20 in. Plastic Water Meter Box Extension
20 in. Plastic Water Meter Box Extension
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A lightweight design for ease of handling and installation, many boxes can be handled by just one person per OSHA guidelines
- High-strength durability without the chipping, cracking, or weight of traditional concrete
- Easily modified in the field with 18V power tools
Documents
Specifications
- ASTM:
- ASTM C-857
- Color Finish Name:
- Black
- Diameter:
- 20 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Box Extension