This product requires certification to purchase.

4 in. Heavy Wall Extension

You last purchased this on
 
Carson Industries

4 in. Heavy Wall Extension

Brand image
You last purchased this on
 
Carson Industries

4 in. Heavy Wall Extension

  • Fast #
  • Part #C00203003
  • Item #4860738
  • Manufacturer Part #203003
3.3 out of 5 Customer Rating

X Points
$67.23
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A lightweight design for ease of handling and installation, many boxes can be handled by just one person per OSHA guidelines
  • High-strength durability without the chipping, cracking, or weight of traditional concrete
  • Easily modified in the field with 18V power tools
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-857
Color Finish Name:
Black
Diameter:
20 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Box Extension



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing