6 in. Plastic Round Handle Meter Box Extension in Black
6 in. Plastic Round Handle Meter Box Extension in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Color Finish Name:
- Black
- Diameter:
- 12 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Box Extension