Frequently Purchased Together
Product Details
Product Details
- Lightweight design vertical and lateral strength in a lightweight material for ease of handling
- Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
- Easily modifiable easily modified in the field with 18V power tools
Documents
Specifications
- ASTM:
- ASTM C-857
- Color Finish Name:
- Green
- Diameter:
- 10 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Lid
- Waterworks Application:
- Sewer
- Weight:
- 1 lb
- Work Load Limit:
- 300 lb