This product requires certification to purchase.

You last purchased this on
 
Carson Industries

  • Fast #
  • Part #C14194292
  • Item #3765829
  • Manufacturer Part #14194292
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson Industries

  • Fast #
  • Part #C14194292
  • Item #3765829
  • Manufacturer Part #14194292
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
NSF Certified:
No
Product Type:
Lid
UL Listed:
No
Weight:
2.6 lb
Width:
4-1/2 in