Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 18 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box, Light Duty, Flared
- Waterworks Application:
- Water
- Weight:
- 12 lb
- Width:
- 15 in