This product requires certification to purchase.

11-3/8 x 18-1/16 in. Water Meter Lid

You last purchased this on
 
Carson Industries

Fibrelyte® 11-3/8 x 18-1/16 in. Water Meter Lid

  • Fast #
  • Part #C02001372
  • Item #9317963
  • Manufacturer Part #02001372
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson Industries

Fibrelyte® 11-3/8 x 18-1/16 in. Water Meter Lid

  • Fast #
  • Part #C02001372
  • Item #9317963
  • Manufacturer Part #02001372
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Fibrelyte®
Depth:
2 in
Length:
11-3/8 in
Material:
Composite, Resin
Material Type:
Polymer
Product Type:
Lid
Weight:
10 lb
Width:
18-1/16 in