13-3/4 x 23-1/4 in. Water Meter Lid
Fibrelyte® 13-3/4 x 23-1/4 in. Water Meter Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Fibrelyte®
- Depth:
- 2 in
- Length:
- 13-3/4 in
- Material:
- Composite, Resin
- Material Type:
- Polymer
- Product Type:
- Lid
- Weight:
- 19 lb
- Width:
- 23-1/4 in