This product requires certification to purchase.

12 in. Plastic Meter Box Body

You last purchased this on
 
Carson Industries

Oldcastle® 12 in. Plastic Meter Box Body

  • Fast #
  • Part #C11182500
  • Item #4823590
  • Manufacturer Part #11182500
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson Industries

Oldcastle® 12 in. Plastic Meter Box Body

  • Fast #
  • Part #C11182500
  • Item #4823590
  • Manufacturer Part #11182500
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight lighter than similar-sized boxes, yet offers greater performance strength
  • High strength precise mix of aggregate and resin, reinforced by fiberglass cloth, yields stronger, chip resistant design
  • Resilient impact tested to prevent damage in handling and installation following ASTM D-2444 standards
  • Easy-access open-bottom design for simplified cable and conduit installation
  • Non-conductive built to eliminate the need for grounding through material selections
  • Requires Certification

Documents


Specifications

Collection:
Oldcastle®
Color Finish Name:
Black
Height:
11 in
Length:
12 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Meter Box Body
Weight:
10.5 lb
Width:
18 in