20-7/8 in. Plastic Recovery Water Meter Lid with Cast Iron Reader Only
Oldcastle® 20-7/8 in. Plastic Recovery Water Meter Lid with Cast Iron Reader Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857, ASTM D-1248, ASTM D-1505, ASTM D-638, ASTM D-1822
- Collection:
- Oldcastle®
- Depth:
- 24 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Length:
- 20-7/8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Waterworks Application:
- Water
- Width:
- 17 in