This product requires certification to purchase.

20 in. Plastic Meter Box Body

You last purchased this on
 
Carson Industries

Oldcastle® 20 in. Plastic Meter Box Body

  • Fast #
  • Part #C12202005
  • Item #60762
  • Manufacturer Part #12202005
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson Industries

Oldcastle® 20 in. Plastic Meter Box Body

  • Fast #
  • Part #C12202005
  • Item #60762
  • Manufacturer Part #12202005
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight design vertical and lateral strength in a lightweight material for ease of handling
  • Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
  • Easily modifiable easily modified in the field with 18V power tools
  • UV inhibitors provide maximum weather resistance
  • Reinforced sidewalls withstand DIY landscape equipment
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-857
Collection:
Oldcastle®
Color Finish Name:
Black
Depth:
12 in
Height:
12 in
Length:
20 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Meter Box Body
Weight:
9.3 lb
Width:
20 in