This product requires certification to purchase.

24 in. Ductile Iron Maximum View Reader Lid

You last purchased this on
 
Carson Industries

Oldcastle® 24 in. Ductile Iron Maximum View Reader Lid

  • Fast #
  • Part #C13244285
  • Item #3522079
  • Manufacturer Part #13244285
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson Industries

Oldcastle® 24 in. Ductile Iron Maximum View Reader Lid

  • Fast #
  • Part #C13244285
  • Item #3522079
  • Manufacturer Part #13244285
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-857, ASTM D-1248, ASTM D-1505, ASTM D-638, ASTM D-1822
Collection:
Oldcastle®
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in x 3/8 in
Length:
24 in
Material:
Ductile Iron
Waterworks Application:
Water
Width:
13 in