25-3/8 in. Jumbo Plastic Meter Box Solid Lid
Oldcastle® 25-3/8 in. Jumbo Plastic Meter Box Solid Lid
Frequently Purchased Together
Product Details
Product Details
- Lightweight design vertical and lateral strength in a lightweight material for ease of handling
- Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
- Easily modifiable easily modified in the field with 18V power tools
Documents
Specifications
- Color Finish Name:
- Green
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 12 in