30-3/8 x 17-3/8 in. Flush Cover with Reader
Oldcastle® 30-3/8 x 17-3/8 in. Flush Cover with Reader
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Collection:
- Oldcastle®
- Color Finish Name:
- Black
- Height:
- 1-7/8 in
- Length:
- 17 in
- Material:
- Ductile Iron
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Lid
- UL Listed:
- No
- Weight:
- 69 lb
- Width:
- 30 in