This product requires certification to purchase.

30-3/8 x 17-3/8 x 1-7/8 in. HDPE Flush Cover with Reader Door in Purple

You last purchased this on
 
Carson Industries

Oldcastle® 30-3/8 x 17-3/8 x 1-7/8 in. HDPE Flush Cover with Reader Door in Purple

  • Fast #
  • Part #C17304550
  • Item #4626051
  • Manufacturer Part #17304550
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson Industries

Oldcastle® 30-3/8 x 17-3/8 x 1-7/8 in. HDPE Flush Cover with Reader Door in Purple

  • Fast #
  • Part #C17304550
  • Item #4626051
  • Manufacturer Part #17304550
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-857
Collection:
Oldcastle®
Color Finish Name:
Purple
Height:
1-7/8 in
Length:
30-3/8 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Product Type:
Cover
UL Listed:
No
Weight:
10 lb
Width:
17-3/8 in