Oldcastle®
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Oldcastle®
- Color Finish Name:
- Black
- Depth:
- 6 in
- Height:
- 14 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box Extension
- Weight:
- 4 lb
- Width:
- 19 in