Oldcastle®
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Collection:
- Oldcastle®
- Color Finish Name:
- Black
- Depth:
- 18 in
- Diameter:
- 12 in
- Height:
- 18 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box Body
- Weight:
- 13.2 lb