Plastic Round Water Meter Box with Dal Lock Lid
Plastic Round Water Meter Box with Dal Lock Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Color Finish Name:
- Black
- Diameter:
- 12 in
- Height:
- 18 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box, Light Duty, Flared, Round
- Waterworks Application:
- Water
- Weight:
- 14 lb
- Width:
- 18 in