Plastic Water Meter Box
Plastic Water Meter Box
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 12 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Meter Box
- UL Listed:
- No