This product requires certification to purchase.

Round Water Meter Solid Plastic Lid

You last purchased this on
 
Carson Industries

Round Water Meter Solid Plastic Lid

  • Fast #
  • Part #C22004008
  • Item #242969
  • Manufacturer Part #22004008
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson Industries

Round Water Meter Solid Plastic Lid

  • Fast #
  • Part #C22004008
  • Item #242969
  • Manufacturer Part #22004008
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-857
Color Finish Name:
Black
Diameter:
12 in
Length:
18 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Lid, Light Duty, Flared, Round
Waterworks Application:
Water
Weight:
3.5 lb
Width:
18 in